Referințe
Gutekunst:0.16X2.00X20.90D
Rubix:d615242
Producator:D-2055




rezumat tehnic
| Diametrul exterior | 2.16 mm |
|---|---|
| Diametrul firului | 0.16 mm |
| Lungime | 20.9 mm |
Detalii produs : 0.16X2.00X20.90D GUTEKUNST - 0.16X2.00X20.90D GUTEKUNST
Compression spring, tolerance L0 (L0tol): 1.25 mm, spring pitch (s): 1.108 mm, spring rate (R): 0.045 N/mm, smallest length of spring (LN): 4.43 mm, largest range of spring (SN): 16.47 mm, bend length (LK): 18.64 mm, maximum force of spring (FN): 0.741 N, tolerance Fn (Fntol): 0 N, smallest length dyn. Load (Lndyn): 4.93 mm, largest spring travel path dyn. Load (Shdyn): 9.57 mm, maximum force dyn. (Fndyn): 0.721 N, tolerance Fndyn (Fndtol): 0.06 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 2.16 mm |
| Diametrul firului | 0.16 mm |
| Lungime | 20.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere