Referințe
Gutekunst:0.40X2.50X18.50D-VA
Rubix:155220
Producator:VD-063




rezumat tehnic
| Diametrul exterior | 2.9 mm |
|---|---|
| Diametrul firului | 0.4 mm |
| Lungime | 18.5 mm |
Detalii produs : 0.40X2.50X18.50D-VA-(VD-063) - 0.40X2.50X18.50D-VA-(VD-063) ARC DE COMPRESIE VD-063-1.4310
Pressure spring stainless, tolerance L0 (L0tol): 0.76 mm, spring pitch (s): 0.946 mm, spring rate (R): 0.775 N/mm, smallest spring length (Ln): 9.77 mm, largest spring range (sn): 8.73 mm, buckling length (Lk): 14.03 mm, max. spring force (Fn): 6.766 N, tolerance Fn (Fntol): 0.69 N, smallest length dyn. Load (Lndyn): 10.36 mm, largest spring travel path dyn. Load (shdyn): 4.39 mm, max. force dyn. (Fndyn): 6.309 N, tolerance Fndyn (Fndtol): 0.68 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 2.9 mm |
| Diametrul firului | 0.4 mm |
| Lungime | 18.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere