Referințe
Gutekunst:3.20X20.00X155.00D-VA
Rubix:d1195826
Producator:VD-308




rezumat tehnic
| Diametrul exterior | 23.2 mm |
|---|---|
| Diametrul firului | 3.2 mm |
| Lungime | 155 mm |
Detalii produs : 3.20X20.00X155.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.20X20.00X155.00D-VA
compression spring stainless, tolerance L0 (L0tol): 2.79 mm, spring pitch (s): 8.205 mm, spring rate (R): 6.199 N/mm, smallest spring length (Ln): 74.99 mm, largest spring range (sn): 80.01 mm, bend length (Lk): 122.4 mm, maximum spring force (Fn): 495.982 N, tolerance Fn (Fntol): 28.8 N, smallest length dyn. load (Lndyn): 79.69 mm, largest spring travel dyn. load (shdyn): 30.29 mm, maximum force dyn. (Fndyn): 466.847 N, tolerance Fndyn (Fndtol): 28.29 N,
Informații tehnice
atribute
| Logistic Greutate | 83 g |
|---|---|
| Diametrul exterior | 23.2 mm |
| Diametrul firului | 3.2 mm |
| Lungime | 155 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere