Referințe
Gutekunst:5.00X32.00X230.00D-VA
Rubix:d1202490
Producator:VD-359A



Detalii produs : 5.00X32.00X230.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 5.00X32.00X230.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 4.68 mm, spring pitch (s): 10 mm, spring rate (R): 7.417 N/mm, smallest spring length (Ln): 140.66 mm, largest spring range (sn): 89.34 mm, bend length (Lk): 172.1 mm, max. spring force (Fn): 662.635 N, tolerance Fn (Fntol) : 51.96 N, smallest length dyn. Load (Lndyn): 149.74 mm, largest spring travel path dyn. Load (shdyn): 55.32 mm, max. force dyn., (Fndyn): 595.288N, tolerance Fndyn (Fndtol):50.78 N,
Informații tehnice
atribute
| Logistic Greutate | 384 g |
|---|---|
| Diametrul exterior | 37 mm |
| Diametrul firului | 5 mm |
| Lungime | 230 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
