Referințe
Gutekunst:2.50X25.00X74.50D-VA
Rubix:d615641
Producator:VD-270




rezumat tehnic
| Diametrul exterior | 27.5 mm |
|---|---|
| Diametrul firului | 2.5 mm |
| Lungime | 74.5 mm |
Detalii produs : 2.50X25.00X74.50D-VA GUTEKUNST - 2.50X25.00X74.50D-VA GUTEKUNST
Compression spring stainless, tolerance L0 (L0tol): 1.79 mm, spring pitch (s): 13.091 mm, spring rate (R): 3.977 N/mm, smallest spring length (Ln): 22.19 mm, largest spring range (sn): 52.31 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 208.037 N, tolerance Fn (Fntol): 11.9 N, smallest length dyn. Load (Lndyn): 23.91 mm, Longest spring travel dyn. load (shdyn): 19.6 mm, maximum force dyn. (Fndyn): 201.196 N, tolerance Fndyn (Fndtol): 11.78 N,
Informații tehnice
atribute
| Logistic Greutate | 23 g |
|---|---|
| Diametrul exterior | 27.5 mm |
| Diametrul firului | 2.5 mm |
| Lungime | 74.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere