Referințe
Gutekunst:2.00X23.00X63.00D
Rubix:d1193524
Producator:D-239A-03



Detalii produs : 2.00X23.00X63.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.00X23.00X63.00D
Compression spring, tolerance L0 (L0tol): 1.84 mm, spring pitch (s): 13.556 mm, spring rate (R): 2.977 N/mm, smallest length of spring (Ln): 15.69 mm, largest range of spring (sn): 47.31 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 140.8 N, tolerance Fn (Fntol): 7.6 N, smallest length dyn. Load (Lndyn): 17.04 mm, largest spring travel path dyn. Load (Shdyn): 17.65 mm, maximum force dyn, (Fndyn): 136.8 N, tolerance Fndyn (Fndtol): 7.54 N.
Informații tehnice
atribute
| Logistic Greutate | 11 g |
|---|---|
| Diametrul exterior | 25 mm |
| Diametrul firului | 2 mm |
| Lungime | 63 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
