Referințe
Gutekunst:0.16X1.20X2.20D-VA
Rubix:d1200969
Producator:VD-2061




rezumat tehnic
| Diametrul exterior | 1.36 mm |
|---|---|
| Diametrul firului | 0.16 mm |
| Lungime | 2.2 mm |
Detalii produs : 0.16X1.20X2.20D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.16X1.20X2.20D-VA
compression spring stainless, tolerance L0 (L0tol): 0.13 mm, spring pitch (s): 0.514 mm, spring rate (R): 0.948 N/mm, smallest spring length (Ln): 1.14 mm, largest spring range (sn): 1.06 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 1.005 N, tolerance Fn (Fntol): 0.14 N, smallest length dyn. load (Lndyn): 1.19 mm, largest spring travel dyn. load (shdyn): 0.51 mm, maximum force dyn. (Fndyn): 0.957 N, tolerance Fndyn (Fndtol): 0.14 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 1.36 mm |
| Diametrul firului | 0.16 mm |
| Lungime | 2.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere