Referințe
Gutekunst:2.20X10.10X25.00D-VA
Rubix:d1202070
Producator:VD-263Q-02



Detalii produs : 2.20X10.10X25.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.20X10.10X25.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 0.63 mm, spring pitch (s): 3.8 mm, spring rate (R): 33.158 N/mm, smallest spring length (Ln): 18.24 mm, largest spring range (sn): 6.76 mm, buckling length (Lk): 0 mm, max. spring force (Fn): 224.148 N, tolerance Fn (Fntol): 28.19 N, smallest length dyn. Load (Lndyn): 19.11 mm, largest spring travel dyn. Load (shdyn): 3.8 mm, max. force dyn. (Fndyn): 195.301 N, tolerance Fndyn (Fndtol): 27.68 N,
Informații tehnice
atribute
| Logistic Greutate | 7 g |
|---|---|
| Diametrul exterior | 12.3 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
