Referințe
Gutekunst:0.32X2.00X3.70D
Rubix:d1196121
Producator:D-042B




rezumat tehnic
| Diametrul exterior | 2.32 mm |
|---|---|
| Diametrul firului | 0.32 mm |
| Lungime | 3.7 mm |
Detalii produs : 0.32X2.00X3.70D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.32X2.00X3.70D
Compression spring, tolerance L0 (L0tol): 0.15 mm, spring pitch (s): 0.829 mm, spring rate (R): 3.815 N/mm, smallest length of spring (Ln): 2.26 mm, largest range of spring (sn): 1.44 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 5.401 N, tolerance Fn (Fntol): 0.64 N, smallest length dyn. Load (Lndyn): 2.35 mm, largest spring travel path dyn. Load (Shdyn): 0.82 mm, maximum force dyn, (Fndyn): 5.151 N, tolerance Fndyn (Fndtol): 0.63 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 2.32 mm |
| Diametrul firului | 0.32 mm |
| Lungime | 3.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere