Referințe
Gutekunst:0.40X5.00X24.70D
Rubix:d1198729
Producator:D-045A




rezumat tehnic
| Diametrul exterior | 5.4 mm |
|---|---|
| Diametrul firului | 0.4 mm |
| Lungime | 24.7 mm |
Detalii produs : 0.40X5.00X24.70D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.40X5.00X24.70D
Compression spring, tolerance L0 (L0tol): 1.21 mm, spring pitch (s): 2.788 mm, spring rate (R): 0.245 N/mm, smallest length of spring (Ln): 5.74 mm, largest range of spring (sn): 18.96 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 4.651 N, tolerance Fn (Fntol): 0.37 N, smallest length dyn. Load (Lndyn): 6.31 mm, largest spring travel path dyn. Load (Shdyn): 10.23 mm, maximum force dyn, (Fndyn): 4.511 N, tolerance Fndyn (Fndtol): 0.37 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 5.4 mm |
| Diametrul firului | 0.4 mm |
| Lungime | 24.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere