Referințe
Gutekunst:0.90X7.10X57.00D
Rubix:d1198717
Producator:D-143M



Detalii produs : 0.90X7.10X57.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.90X7.10X57.00D
Compression spring, tolerance L0 (L0tol): 1.62 mm, spring pitch (s): 2.877 mm, spring rate (R): 0.958 N/mm, smallest length of spring (Ln): 22.74 mm, largest range of spring (sn): 34.26 mm, bend length (Lk): 45.96 mm, maximum force of spring (Fn): 32.81 N, tolerance Fn (Fntol): 2.04 N, smallest length dyn. Load (Lndyn): 24.44 mm, largest spring travel path dyn. Load (Shdyn): 18.46 mm, maximum force dyn, (Fndyn): 31.18 N, tolerance Fndyn (Fndtol): 2.02 N.
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 8 mm |
| Diametrul firului | 0.9 mm |
| Lungime | 57 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
