Referințe
Gutekunst:5.80X33.20X127.00D
Rubix:d1194541
Producator:D-364R-08



Detalii produs : 5.80X33.20X127.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 5.80X33.20X127.00D
Compression spring, tolerance L0 (L0tol): 2.03 mm, spring pitch (s): 13.851 mm, spring rate (R): 36.005 N/mm, smallest length of spring (Ln): 67.02 mm, largest range of spring (sn): 59.98 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 2159 N, tolerance Fn (Fntol): 105 N, smallest length dyn. Load (Lndyn): 80.59 mm, largest spring travel path dyn. Load (Shdyn): 18.56 mm, maximum force dyn, (Fndyn): 1671 N, tolerance Fndyn (Fndtol): 100 N.
Informații tehnice
atribute
| Logistic Greutate | 226 g |
|---|---|
| Diametrul exterior | 39 mm |
| Diametrul firului | 5.8 mm |
| Lungime | 127 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
