Referințe
Gutekunst:2.50X16.00X130.00D-
Rubix:d1196959
Producator:D-283A




rezumat tehnic
| Diametrul exterior | 18.5 mm |
|---|---|
| Diametrul firului | 2.5 mm |
| Lungime | 130 mm |
Detalii produs : 2.50X16.00X130.00D- GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.50X16.00X130.00D-
Pressure spring, tolerance L0 (L0tol): 2.88 mm, Spring pitch (s): 5.667 mm, Spring rate (R): 4.318 N/mm, Smallest spring length (LN):70.33 mm, Largest spring length (SN): 59.67 mm, Buckling length (LK): 105.5 mm, Maximum spring force (FN): 257.6 N, Tolerance fn (Fntol): 16.29 N, Shortest Length dyn. Load (Lndyn): 74.87 mm, Longest spring travel dyn. Load (Shdyn): 31.66 mm, Maximum force dyn. (Fndyn): 238 N, Tolerance Fndyn (Fndtol): 16 N,
Informații tehnice
atribute
| Logistic Greutate | 48 g |
|---|---|
| Diametrul exterior | 18.5 mm |
| Diametrul firului | 2.5 mm |
| Lungime | 130 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere