Referințe
Gutekunst:0.25X2.25X10.00D-VA
Rubix:d1196450
Producator:VD-021D



Detalii produs : 0.25X2.25X10.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.25X2.25X10.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 0.54 mm, spring pitch (s): 0.938 mm, spring rate (R): 0.3 N/mm, smallest spring length (Ln): 3.68 mm, largest spring range (sn): 6.32 mm, bend length (Lk): 0 mm, max. spring force (Fn): 1.896 N, tolerance Fn (Fntol): 0.19 N , smallest length dyn. Load (Lndyn): 3.96 mm, largest spring travel dyn. Load (shdyn): 3.28 mm, max. force dyn., (Fndyn): 1.812 N, tolerance Fndyn (Fndtol): 0.19 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 2.5 mm |
| Diametrul firului | 0.25 mm |
| Lungime | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
