Referințe
Gutekunst:3.00X14.50X45.00D-VA
Rubix:d1201965
Producator:VD-288ZC



Detalii produs : 3.00X14.50X45.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.00X14.50X45.00D-VA
compression spring stainless, tolerance L0 (L0tol): 1.02 mm, spring pitch (s): 5.25 mm, spring rate (R): 29.06 N/mm, smallest spring length (Ln): 31.74 mm, largest spring range (sn): 13.26 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 385.336 N, tolerance Fn (Fntol): 41.34 N, smallest length dyn. load (Lndyn): 33.36 mm, largest spring travel dyn. load (shdyn): 7.28 mm, maximum force dyn. (Fndyn): 338.258 N, tolerance Fndyn (Fndtol): 40.52 N,
Informații tehnice
atribute
| Logistic Greutate | 24 g |
|---|---|
| Diametrul exterior | 17.5 mm |
| Diametrul firului | 3 mm |
| Lungime | 45 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
