Referințe
Gutekunst:3.30X16.20X44.00D
Rubix:d1198419
Producator:D-313A-05



Detalii produs : 3.30X16.20X44.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.30X16.20X44.00D
Compression spring, tolerance L0 (L0tol): 0.97 mm, spring pitch (s): 6.03 mm, spring rate (R): 42.099 N/mm, smallest length of spring (LN): 30.26 mm, largest range of spring (SN): 13,74 mm, bend length (LK): 0 mm, maximum force of spring (FN): 578.4 N, tolerance Fn (Fntol): 49.41 N, smallest length dyn. Load (Lndyn): 31.77 mm, largest spring travel path dyn. Load (Shdyn): 6.86 mm, maximum force dyn. (Fndyn): 514.8 N, tolerance Fndyn (Fndtol): 48.45 N,
Informații tehnice
atribute
| Logistic Greutate | 29 g |
|---|---|
| Diametrul exterior | 19.5 mm |
| Diametrul firului | 3.3 mm |
| Lungime | 44 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
