Referințe
Gutekunst:3.20X40.00X190.00D
Rubix:d1198620
Producator:D-291




rezumat tehnic
| Diametrul exterior | 43.2 mm |
|---|---|
| Diametrul firului | 3.2 mm |
| Lungime | 190 mm |
Detalii produs : 3.20X40.00X190.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.20X40.00X190.00D
Compression spring, tolerance L0 (L0tol): 5.2 mm, spring pitch (s): 21.976 mm, spring rate (R): 1.964 N/mm, smallest length of spring (Ln): 42.69 mm, largest range of spring (sn): 147.31 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 289.2 N, tolerance Fn (Fntol): 14.55 N, smallest length dyn. Load (Lndyn): 47.24 mm, largest spring travel path dyn. Load (Shdyn): 58.29 mm, maximum force dyn, (Fndyn): 280.3 N, tolerance Fndyn (Fndtol): 14.41 N.
Informații tehnice
atribute
| Logistic Greutate | 86 g |
|---|---|
| Diametrul exterior | 43.2 mm |
| Diametrul firului | 3.2 mm |
| Lungime | 190 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere