Referințe
Gutekunst:1.50X12.30X23.00D
Rubix:d1197793
Producator:D-207K



Detalii produs : 1.50X12.30X23.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.50X12.30X23.00D
compression spring, tolerance L0 (L0tol): 0.97 mm, spring pitch (s): 3.308 mm, spring rate (R): 4.264 N/mm, smallest spring length (Ln): 14.71 mm, largest spring range (sn): 8.29 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 35.35 N, tolerance Fn (Fntol): 4.65 N, smallest length dyn. load (Lndyn): 15.69 mm, largest spring travel dyn. load (shdyn): 10.02 mm, maximum force dyn. (Fndyn): 31.17 N, tolerance Fndyn (Fndtol): 4.59 N,
Informații tehnice
atribute
| Logistic Greutate | 5 g |
|---|---|
| Diametrul exterior | 13.8 mm |
| Diametrul firului | 1.5 mm |
| Lungime | 23 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
