Referințe
Gutekunst:0.63X6.30X54.00D-VA
Rubix:d1197550
Producator:VD-100




rezumat tehnic
| Diametrul exterior | 6.93 mm |
|---|---|
| Diametrul firului | 0.63 mm |
| Lungime | 54 mm |
Detalii produs : 0.63X6.30X54.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.63X6.30X54.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 2.19 mm, spring pitch (s): 2.885 mm, spring rate (R): 0.298 N/mm, smallest length of spring (Ln): 15.83 mm, largest range of spring (sn): 37.17 mm, bend length (Lk): 44.76 mm, maximum force of spring (Fn): 11.077 N, tolerance Fn (Fntol): 0, 82 N, smallest length dyn. Load (Lndyn): 17.29 mm, largest spring travel path dyn. Load (Shdyn): 17.62 mm, maximum force dyn, (Fndyn): 10.94 N, tolerance Fndyn (Fndtol): 0.82 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 6.93 mm |
| Diametrul firului | 0.63 mm |
| Lungime | 54 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere