Arc de compresie Gutekunst 0.80X5.60X28.00D

Compression spring D

Vedeți informațiile tehnice

Referințe

Gutekunst:0.80X5.60X28.00D
Rubix:d615767
Producator:D-132B
brand logo

rezumat tehnic

Diametrul exterior6.4 mm
Diametrul firului0.8 mm
Lungime28 mm
Vezi toate Caracteristice

Detalii produs : 0.80X5.60X28.00D GUTEKUNST - 0.80X5.60X28.00D GUTEKUNST


Compression spring, tolerance L0 (L0tol): 0.85 mm, spring pitch (s): 2.176 mm, spring rate (R): 1.901 N/mm, smallest length of spring (Ln): 13.34 mm, largest range of spring (sn): 14.66 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 27.87 N, tolerance Fn (Fntol): 2.03 N, smallest length dyn. Load (Lndyn): 14.21 mm, largest spring travel path dyn. Load (Shdyn): 8.34 mm, maximum force dyn, (Fndyn): 26.21 N, tolerance Fndyn (Fndtol): 2.01 N.

Informații tehnice


atribute
Logistic Greutate1 g
Diametrul exterior6.4 mm
Diametrul firului0.8 mm
Lungime28 mm
  • Disponibil – Data livrării la cerere