Referințe
Gutekunst:1.10X5.40X40.90D-VA
Rubix:d1198777
Producator:VD-180D-05




rezumat tehnic
| Diametrul exterior | 6.5 mm |
|---|---|
| Diametrul firului | 1.1 mm |
| Lungime | 40.9 mm |
Detalii produs : 1.10X5.40X40.90D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.10X5.40X40.90D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.23 mm, spring pitch (s): 2.151 mm, spring rate (R): 4.398 N/mm, smallest spring length (Ln): 25.32 mm, largest range of spring (sn): 15.58 mm, bend length (Lk): 31.56 mm, maximum force of spring (Fn): 68.521 N, tolerance Fn (Fntol) : 6.44 N, smallest length dyn. Load (Lndyn): 26.71 mm, largest spring travel path dyn. Load (Shdyn): 6.58 mm, maximum force dyn, (Fndyn): 62.408 N, tolerance Fndyn (Fndtol): 6.35 N.
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul exterior | 6.5 mm |
| Diametrul firului | 1.1 mm |
| Lungime | 40.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere