Referințe
Gutekunst:7.00X68.00X254.00D
Rubix:d1197505
Producator:D-389H



Detalii produs : 7.00X68.00X254.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 7.00X68.00X254.00D
Compression spring, tolerance L0 (L0tol): 5.32 mm, spring pitch (s): 26 mm, spring rate (R): 8.199 N/mm, smallest length of spring (Ln): 96.56 mm, largest range of spring (sn): 157.44 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 1289 N, tolerance Fn (Fntol): 62.8 N, smallest length dyn. Load (Lndyn): 104.59 mm, largest spring travel path dyn. Load (Shdyn): 67.47 mm, maximum force dyn, (Fndyn): 1223 N, tolerance Fndyn (Fndtol): 61.9 N.
Informații tehnice
atribute
| Logistic Greutate | 753 g |
|---|---|
| Diametrul exterior | 75 mm |
| Diametrul firului | 7 mm |
| Lungime | 254 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
