Referințe
Gutekunst:1.00X10.00X56.00D-
Rubix:253263
Producator:D-154A



Detalii produs :
Compression spring, tolerance L0 (L0tol): 2.59 mm, spring pitch (s): 2.973 mm, spring rate (R): 0.551 N/mm, smallest length of spring (Ln): 25.13 mm, largest range of spring (sn): 30.87 mm, bend length (Lk): 27.64 mm, maximum force of spring (Fn): 17 N, tolerance Fn (Fntol): 1.68 N , smallest length dyn. Load (Lndyn): 27.45 mm, largest spring travel path dyn. Load (Shdyn): 28.55 mm, maximum force dyn, (Fndyn): 15.72 N, tolerance Fndyn (Fndtol): 1.66 N.
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul exterior | 11 mm |
| Diametrul firului | 1 mm |
| Lungime | 56 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
