Referințe
Gutekunst:0.10X0.80X4.60D
Rubix:d1195027
Producator:D-2013



Detalii produs : 0.10X0.80X4.60D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.10X0.80X4.60D
Compression spring, tolerance L0 (L0tol): 0.24 mm, spring pitch (s): 0.348 mm, spring rate (R): 0.159 N/mm, smallest length of spring (Ln): 1.79 mm, largest range of spring (sn): 2.81 mm, bend length (Lk): 2.47 mm, maximum force of spring (Fn): 0.451 N, tolerance Fn (Fntol): 0.04 N, smallest length dyn. Load (Lndyn): 1.91 mm, largest spring travel path dyn. Load (Shdyn): 1.65 mm, maximum force dyn, (Fndyn): 0.431 N, tolerance Fndyn (Fndtol): 0.04 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 0.9 mm |
| Diametrul firului | 0.1 mm |
| Lungime | 4.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
