Referințe
Gutekunst:1.25X6.30X17.00D
Rubix:188435
Producator:D-202




rezumat tehnic
| Diametrul exterior | 7.55 mm |
|---|---|
| Diametrul firului | 1.25 mm |
| Lungime | 17 mm |
Detalii produs : D-202 GUTEKUNST - D-202 ARC COMPRESIUNE 1.25X6.30X17.00D GUTEKUNST
Compression spring, tolerance L0 (L0tol): 0.43 mm, spring pitch (s): 2.864 mm, spring rate (R): 18.085 N/mm, smallest length of spring (Ln): 10.33 mm, largest range of spring (sn): 6.67 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 120.6 N, tolerance Fn (Fntol): 9.56 N, smallest length dyn. Load (Lndyn): 10.81 mm, largest spring travel path dyn. Load (Shdyn): 2.66 mm, maximum force dyn, (Fndyn): 111.9 N, tolerance Fndyn (Fndtol): 9.43 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 7.55 mm |
| Diametrul firului | 1.25 mm |
| Lungime | 17 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere