Referințe
Gutekunst:0.10X0.50X1.00D
Rubix:d1201207
Producator:D-2020



Detalii produs : 0.10X0.50X1.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.10X0.50X1.00D
Compression spring, tolerance L0 (L0tol): 0.07 mm, spring pitch (s): 0.214 mm, spring rate (R): 2.329 N/mm, smallest spring length (LN): 0.7 mm, largest range of spring (SN): 0.3 mm, bend length (LK): 0 mm, maximum force of spring (FN): 0.701 N, tolerance Fn (Fntol): 0.03 N, smallest length Dyn. Load (Lndyn): 0.73 mm, largest spring travel path dyn. Load (Shdyn): 0.17 mm, maximum force dyn. (Fndyn): 0.631 N, tolerance Fndyn (Fndtol): 0.03 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 0.6 mm |
| Diametrul firului | 0.1 mm |
| Lungime | 1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
