Arc de compresie Gutekunst 2.80X27.20X70.70D

Compression spring D

Vedeți informațiile tehnice

Referințe

Gutekunst:2.80X27.20X70.70D
Rubix:216343
Producator:D-288M
brand logo

rezumat tehnic

Diametrul exterior30 mm
Diametrul firului2.8 mm
Lungime70.7 mm
Vezi toate Caracteristice

Detalii produs : D-288M - D-288M ARC COMPRESIE 2.80X27.20X70.70D GUTEKUNST


Compression spring, tolerance L0 (L0tol): 1.81 mm, spring pitch (s): 12.345 mm, spring rate (R): 5.658 N/mm, smallest length of spring (LN): 24.72 mm, largest range of spring (SN): 45.98 mm, bend length (LK): 0 mm, maximum force of spring (FN): 260.1 N, tolerance Fn (Fntol): 14.17 N, smallest length dyn. Load (Lndyn): 26.58 mm, largest spring travel path dyn. Load (Shdyn): 20.14 mm, maximum force dyn. (Fndyn): 249.6 N, tolerance Fndyn (Fndtol): 14.01 N,

Informații tehnice


atribute
Logistic Greutate32 g
Diametrul exterior30 mm
Diametrul firului2.8 mm
Lungime70.7 mm
  • Disponibil – Data livrării la cerere