Referințe
Gutekunst:2.50X32.00X110.00D-VA
Rubix:216356
Producator:VD-265




rezumat tehnic
| Diametrul exterior | 34.5 mm |
|---|---|
| Diametrul firului | 2.5 mm |
| Lungime | 110 mm |
Detalii produs : VD-265 - VD-265 ARC COMPRESIE 2.50X32.00X110.00D-VA GUTEKUNST
Compression spring stainless, tolerance L0 (L0tol): 3.31 mm, spring pitch (s): 19.545 mm, spring rate (R): 1.897 N/mm, smallest spring length (Ln): 23.5 mm, largest range of spring (sn): 86.5 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 164.091 N, tolerance Fn (Fntol): 10 N, smallest length dyn. Load (Lndyn): 25.88 mm, largest spring travel dyn. Load (Shdyn): 32.44 mm, maximum force dyn, (Fndyn): 159.576 N, tolerance Fndyn (Fndtol): 10.1 N.
Informații tehnice
atribute
| Logistic Greutate | 30 g |
|---|---|
| Diametrul exterior | 34.5 mm |
| Diametrul firului | 2.5 mm |
| Lungime | 110 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere