Referințe
Gutekunst:0.12X0.80X2.10D
Rubix:d1194617
Producator:D-2042




rezumat tehnic
| Diametrul exterior | 0.92 mm |
|---|---|
| Diametrul firului | 0.12 mm |
| Lungime | 2.1 mm |
Detalii produs : 0.12X0.80X2.10D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.12X0.80X2.10D
Compression spring, tolerance L0 (L0tol): 0.11 mm, spring pitch (s): 0.327 mm, spring rate (R): 0.75 N/mm, smallest length of spring (LN): 1.13 mm, largest range of spring (SN): 0.97 mm, bend length (LK): 0 mm, maximum force of spring (FN): 0.731 N, tolerance Fn (Fntol): 0.09 N, smallest length dyn. Load (Lndyn): 1.19 mm, largest spring travel path dyn. Load (Shdyn): 0.53 mm, maximum force dyn. (Fndyn): 0.681 N, tolerance Fndyn (Fndtol): 0.09 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 0.92 mm |
| Diametrul firului | 0.12 mm |
| Lungime | 2.1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere