Referințe
Gutekunst:1.60X20.00X165.00D
Rubix:d1195981
Producator:D-211




rezumat tehnic
| Diametrul exterior | 21.6 mm |
|---|---|
| Diametrul firului | 1.6 mm |
| Lungime | 165 mm |
Detalii produs : 1.60X20.00X165.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.60X20.00X165.00D
Compression spring, tolerance L0 (L0tol): 4.43 mm, spring pitch (s): 13.072 mm, spring rate (R): 0.668 N/mm, smallest length of spring (Ln): 29.89 mm, largest range of spring (sn): 135.1 mm, bend length (Lk): 134.9 mm, maximum force of spring (Fn): 90.21 N, tolerance Fn (Fntol): 4.31 N, smallest length dyn. Load (Lndyn): 33.24 mm, largest spring travel path dyn. Load (Shdyn): 48.4 mm, maximum force dyn, (Fndyn): 87.97 N, tolerance Fndyn (Fndtol): 4.28 N.
Informații tehnice
atribute
| Logistic Greutate | 15 g |
|---|---|
| Diametrul exterior | 21.6 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 165 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere