Referințe
Gutekunst:1.60X20.00X165.00D-
Rubix:d612820
Producator:D-211A




rezumat tehnic
| Diametrul exterior | 21.6 mm |
|---|---|
| Diametrul firului | 1.6 mm |
| Lungime | 165 mm |
Detalii produs : 1.60X20.00X165.00D- GUTEKUNST - 1.60X20.00X165.00D- GUTEKUNST
Compression spring, tolerance L0 (L0tol): 6.27 mm, spring pitch (s): 8.832 mm, spring rate (R): 0.451 N/mm, smallest length of spring (Ln): 42.7 mm, largest range of spring (sn): 122.3 mm, bend length (Lk): 134.9 mm, maximum force of spring (Fn): 55.17 N, tolerance Fn (Fntol): 3.66 N, smallest length dyn. Load (Lndyn): 47.65 mm, largest spring travel path dyn. Load (Shdyn): 71.63 mm, maximum force dyn, (Fndyn): 52.94 N, tolerance Fndyn (Fndtol): 3.62 N.
Informații tehnice
atribute
| Logistic Greutate | 21 g |
|---|---|
| Diametrul exterior | 21.6 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 165 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere