Referințe
Gutekunst:1.60X16.00X110.00D
Rubix:391356
Producator:D-216




rezumat tehnic
| Diametrul exterior | 17.6 mm |
|---|---|
| Diametrul firului | 1.6 mm |
| Lungime | 110 mm |
Detalii produs : D-216 GUTEKUNST - ARC COMPRESIUNE 1.60X16.00X110.00 D-216 GUTEKUNST
Compression spring, tolerance L0 (L0tol): 2.55 mm, spring pitch (s): 8.672 mm, spring rate (R): 1.304 N/mm, smallest spring length (Ln): 28.2 mm, largest range of spring (sn): 81.8 mm, bend length (Lk): pices mm, maximum force of spring (Fn): 106.6 N, tolerance Fn (Fntol): 4.92 N, smallest length dyn. Load (Lndyn): 30.7 mm, largest travel dyn. Load (Shdyn): 30.9 mm, maximum force dyn, (Fndyn): 103.4 N, tolerance Fndyn (Fndtol): 4.87 N.
Informații tehnice
atribute
| Logistic Greutate | 12 g |
|---|---|
| Diametrul exterior | 17.6 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 110 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere