Referințe
Gutekunst:1.60X15.40X72.40D
Rubix:d616760
Producator:D-217D



Detalii produs : 1.60X15.40X72.40D GUTEKUNST - 1.60X15.40X72.40D GUTEKUNST
Compression spring, tolerance L0 (L0tol): 1.86 mm, spring pitch (s): 7.453 mm, spring rate (R): 1.924 N/mm, smallest length of spring (Ln): 22.03 mm, largest range of spring (sn): 50.37 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 96.92 N, tolerance Fn (Fntol): 5.02 N, smallest length dyn. Load (Lndyn): 23.85 mm, largest spring travel path dyn. Load (Shdyn): 21.61 mm, maximum force dyn, (Fndyn): 93.42 N, tolerance Fndyn (Fndtol): 4.97 N.
Informații tehnice
atribute
| Logistic Greutate | 9 g |
|---|---|
| Diametrul exterior | 17 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 72.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
