Referințe
Gutekunst:2.20X39.80X21.00D
Rubix:d1199946
Producator:D-263D-10



Detalii produs : 2.20X39.80X21.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.20X39.80X21.00D
Compression spring, tolerance L0 (L0tol): 5.58 mm, spring pitch (s): 5.371 mm, spring rate (R): 1.082 N/mm, smallest length of spring (LN): 16.65 mm, largest range of spring (SN): 4.35 mm, bend length (LK): 0 mm, maximum force of spring (FN): 7.701 N, tolerance Fn (Fntol): 1.5 N, smallest length dyn. Load (Lndyn): 18.93 mm, largest spring travel path dyn. Load (Shdyn): 2.07 mm, maximum force dyn. (Fndyn): 2.241 N, tolerance Fndyn (Fndtol): 1.45 N,
Informații tehnice
atribute
| Logistic Greutate | 21 g |
|---|---|
| Diametrul exterior | 42 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 21 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
