Referințe
Gutekunst:2.80X11.20X20.50D
Rubix:d1195887
Producator:D-288U



Detalii produs : 2.80X11.20X20.50D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.80X11.20X20.50D
Compression spring, tolerance L0 (L0tol): 0.45 mm, spring pitch (s): 5.057 mm, spring rate (R): 127.344 N/mm, smallest length of spring (Ln): 16.62 mm, largest range of spring (sn): 3.88 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 494 N, tolerance Fn (Fntol): 64.82 N, smallest length dyn. Load (Lndyn): 17.23 mm, largest spring travel path dyn. Load (Shdyn): 2.01 mm, maximum force dyn, (Fndyn): 416.4 N, tolerance Fndyn (Fndtol): 63.66 N.
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Diametrul exterior | 14 mm |
| Diametrul firului | 2.8 mm |
| Lungime | 20.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
