Referințe
Gutekunst:6.00X109.00X300.00D
Rubix:d1195402
Producator:D-364R-51



Detalii produs : 6.00X109.00X300.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 6.00X109.00X300.00D
Pressure spring, tolerance L0 (L0tol): 15.7 mm, spring pitch (s): 53.455 mm, spring (R): 1.854 N/mm, smallest length of spring (LN): 64.64 mm, largest range of spring (SN): 235.36 mm, bend length (LK): 0 mm, maximum force of spring (FN): 436.2 N, tolerance FN (Fntol): 36.5 N, smallest length dyn. load (Lndyn): 74.76 mm, largest spring travel dyn. load (Shdyn): 128.69 mm, maximum force dyn. (Fndyn): 418 N, tolerance Fndyn (Fndtol): 35.35 N,
Informații tehnice
atribute
| Logistic Greutate | 582 g |
|---|---|
| Diametrul exterior | 115 mm |
| Diametrul firului | 6 mm |
| Lungime | 300 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
