Referințe
Gutekunst:1.10X12.90X27.00D-VA
Rubix:d1200978
Producator:VD-179J-01



Detalii produs : 1.10X12.90X27.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.10X12.90X27.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.25 mm, spring pitch (s): 7.4 mm, spring rate (R): 1.705 N/mm, smallest length of spring (Ln): 7.23 mm, largest range of spring (sn): 19.77 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 33.708 N, tolerance Fn (Fntol): 2.63 N, smallest length dyn. Load (Lndyn): 7.82 mm, largest spring travel path dyn. Load (Shdyn): 7.54 mm, maximum force dyn, (Fndyn): 32.702 N, tolerance Fndyn (Fndtol): 2.62 N.
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 14 mm |
| Diametrul firului | 1.1 mm |
| Lungime | 27 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
