Referințe
Gutekunst:0.55X8.45X36.50D-VA
Rubix:d1193339
Producator:VD-090F



Detalii produs : 0.55X8.45X36.50D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.55X8.45X36.50D-VA
Compression spring stainless, tolerance L0 (L0tol): 2.21 mm, spring pitch (s): 6.536 mm, spring rate (R): 0.241 N/mm, smallest spring length (Ln): 5.5 mm, largest spring range (sn): 31 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 7.471 N, tolerance Fn (Fntol): 0.65 N, smallest length dyn. load (Lndyn): 6.19 mm, largest spring travel dyn. load (shdyn): 11.02 mm, maximum force dyn. (Fndyn): 7.305 N, tolerance Fndyn (Fndtol): 0.64 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 9 mm |
| Diametrul firului | 0.55 mm |
| Lungime | 36.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
