Referințe
Gutekunst:3.30X16.20X89.00D
Rubix:d1198889
Producator:D-313A-09



Detalii produs : 3.30X16.20X89.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.30X16.20X89.00D
Compression spring, tolerance L0 (L0tol): 1.72 mm, spring pitch (s): 6.348 mm, spring rate (R): 21.05 N/mm, smallest length of spring (Ln): 57.22 mm, Largest range of spring (sn): 31.78 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 668.9 N, tolerance Fn (Fntol): 46.31 N, smallest length dyn. Load (Lndyn): 60.26 mm, largest spring travel path dyn. Load (Shdyn): 13.72 mm, maximum force dyn, (Fndyn): 604.9 N, tolerance Fndyn (Fndtol): 45.35 N.
Informații tehnice
atribute
| Logistic Greutate | 54 g |
|---|---|
| Diametrul exterior | 19.5 mm |
| Diametrul firului | 3.3 mm |
| Lungime | 89 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
