Referințe
Gutekunst:4.00X32.00X170.00D
Rubix:d1197022
Producator:D-328



Detalii produs : 4.00X32.00X170.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 4.00X32.00X170.00D
Compression spring, tolerance L0 (L0tol): 3.17 mm, spring pitch (s): 13.28 mm, spring rate (R): 6.364 N/mm, smallest length of spring (Ln): 67.8 mm, largest range of spring (sn): 102.2 mm, bend length (Lk): 62.66 mm, maximum force of spring (Fn): 650.7 N, tolerance Fn (Fntol): 29.91 N, smallest length dyn. Load (Lndyn): 72.7 mm, largest spring travel path dyn. Load (Shdyn): 41.32 mm, maximum force dyn, (Fndyn): 619.5 N, tolerance Fndyn (Fndtol): 29.45 N.
Informații tehnice
atribute
| Logistic Greutate | 142 g |
|---|---|
| Diametrul exterior | 36 mm |
| Diametrul firului | 4 mm |
| Lungime | 170 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
