Referințe
Gutekunst:0.63X5.00X8.50D-VA
Rubix:d615518
Producator:VD-101




rezumat tehnic
| Diametrul exterior | 5.63 mm |
|---|---|
| Diametrul firului | 0.63 mm |
| Lungime | 8.5 mm |
Detalii produs : 0.63X5.00X8.50D-VA GUTEKUNST - 0.63X5.00X8.50D-VA GUTEKUNST
Pressure spring stainless, tolerance L0 (L0tol): 0.37 mm, Spring pitch (s): 2.249 mm, Spring Rate (R): 3.199 N/mm, smallest spring length (LN): 3.9 mm, largest range of Spring (SN): 4.6 mm, bend length (LK): 0 mm, maximum force of Spring (FN): 14.495 N, tolerance fn (Fntol): 1.39 n , smallest length dyn. Load (Lndyn): 4.11 mm, largest spring deflection dyn. Load (Shdyn): 2.07 mm, maximum force dyn. (Fndyn): 13.833 N, tolerance Fndyn (Fndtol): 1.38 n,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 5.63 mm |
| Diametrul firului | 0.63 mm |
| Lungime | 8.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere