Referințe
Gutekunst:4.00X16.00X100.00D
Rubix:d1198221
Producator:D-339E



Detalii produs : 4.00X16.00X100.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 4.00X16.00X100.00D
Compression spring, tolerance L0 (L0tol): 1.88 mm, spring pitch (s): 6.194 mm, spring rate (R): 41.079 N/mm, smallest length of spring (Ln): 77.69 mm, largest range of spring (sn): 22.31 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 916.4 N, tolerance Fn (Fntol): 91.01 N, smallest length dyn. Load (Lndyn): 81.54 mm, largest spring travel path dyn. Load (Shdyn): 11.94 mm, maximum force dyn, (Fndyn): 758.3 N, tolerance Fndyn (Fndtol): 88.63 N.
Informații tehnice
atribute
| Logistic Greutate | 88 g |
|---|---|
| Diametrul exterior | 20 mm |
| Diametrul firului | 4 mm |
| Lungime | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
