Referințe
Gutekunst:4.00X31.00X450.00D
Rubix:d1194947
Producator:D-329BE



Detalii produs : 4.00X31.00X450.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 4.00X31.00X450.00D
Compression spring, tolerance L0 (L0tol): 11.98 mm, spring pitch (s): 8.036 mm, spring rate (R): 1.577 N/mm, smallest length of spring (Ln): 272.2 mm, largest range of spring (sn): 177.8 mm, bend length (Lk): 425.67 mm, maximum force of spring (Fn): 280.4 N, tolerance Fn (Fntol): 23.11 N, smallest length dyn. Load (Lndyn): 293.3 mm, largest spring travel path dyn. Load (Shdyn): 171.18 mm, maximum force dyn, (Fndyn): 247.1 N, tolerance Fndyn (Fndtol): 22.61 N.
Informații tehnice
atribute
| Logistic Greutate | 555 g |
|---|---|
| Diametrul exterior | 35 mm |
| Diametrul firului | 4 mm |
| Lungime | 450 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
