Referințe
Gutekunst:0.32X3.20X9.40D-VA
Rubix:d615496
Producator:VD-034A




rezumat tehnic
| Diametrul exterior | 3.52 mm |
|---|---|
| Diametrul firului | 0.32 mm |
| Lungime | 9.4 mm |
Detalii produs : 0.32X3.20X9.40D-VA GUTEKUNST - 0.32X3.20X9.40D-VA GUTEKUNST
Pressure spring stainless, tolerance L0 (L0tol): 0.49 mm, spring pitch (s): 1.564 mm, spring rate (R): 0.509 N/mm, smallest spring length (Ln): 3.16 mm, largest spring range (sn): 6.24 mm, buckling length (Lk): 0 mm, max. spring force (Fn): 3.176 N, tolerance Fn (Fntol): 0.3 N, smallest length dyn. Load (Lndyn): 3.38 mm, largest spring travel dyn. Load (shdyn): 2.82 mm, max. force dyn., (Fndyn): 3.064 N, tolerance Fndyn (Fndtol): 0.3 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 3.52 mm |
| Diametrul firului | 0.32 mm |
| Lungime | 9.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere