Referințe
Gutekunst:4.00X25.00X60.50D
Rubix:d616108
Producator:D-331



Detalii produs : 4.00X25.00X60.50D GUTEKUNST - 4.00X25.00X60.50D GUTEKUNST
Compression spring, tolerance L0 (L0tol): 1.18 mm, spring pitch (s): 10.273 mm, spring rate (R): 30.348 N/mm, smallest length of spring (Ln): 33.49 mm, largest range of spring (sn): 27.01 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 819.6 N, tolerance Fn (Fntol): 48.17 N, smallest length dyn. Load (Lndyn): 35.24 mm, largest spring travel path dyn. Load (Shdyn): 10.82 mm, maximum force dyn, (Fndyn): 766.5 N, tolerance Fndyn (Fndtol): 47.37 N.
Informații tehnice
atribute
| Logistic Greutate | 56 g |
|---|---|
| Diametrul exterior | 29 mm |
| Diametrul firului | 4 mm |
| Lungime | 60.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
