Referințe
Gutekunst:4.00X66.00X613.00D-VA
Rubix:d1194481
Producator:VD-313V



Detalii produs : 4.00X66.00X613.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 4.00X66.00X613.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 21.73 mm, spring pitch (s): 39.29 mm, spring rate (R): 0.503 N/mm, smallest spring length (Ln): 101.52 mm, largest range of spring (sn): 511.48 mm, bend length (Lk): 527.48 mm, maximum force of spring (Fn): 257.274 N, tolerance Fn (Fntol): 17.21 N, smallest length dyn. Load (Lndyn): 117.28 mm, largest spring travel path dyn. Load (Shdyn): 225.32 mm, maximum force dyn, (Fndyn): 249.347 N, tolerance Fndyn (Fndtol): 17.07 N.
Informații tehnice
atribute
| Logistic Greutate | 372 g |
|---|---|
| Diametrul exterior | 70 mm |
| Diametrul firului | 4 mm |
| Lungime | 613 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
