Arc de compresie Gutekunst 0.80X3.60X6.00D

Compression spring D

Vedeți informațiile tehnice

Referințe

Gutekunst:0.80X3.60X6.00D
Rubix:d615898
Producator:D-142AA
brand logo

rezumat tehnic

Diametrul exterior4.4 mm
Diametrul firului0.8 mm
Lungime6 mm
Vezi toate Caracteristice

Detalii produs : 0.80X3.60X6.00D GUTEKUNST - 0.80X3.60X6.00D GUTEKUNST


Compression spring, tolerance L0 (L0tol): 0.21 mm, spring pitch (s): 1.486 mm, spring rate (R): 25.554 N/mm, smallest length of spring (Ln): 4.77 mm, largest range of spring (sn): 1.23 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 31.43 N, tolerance Fn (Fntol): 5.75 N, smallest length dyn. Load (Lndyn): 4.96 mm, largest spring travel path dyn. Load (Shdyn): 0.92 mm, maximum force dyn, (Fndyn): 26.58 N, tolerance Fndyn (Fndtol): 5.68 N.

Informații tehnice


atribute
Logistic Greutate1 g
Diametrul exterior4.4 mm
Diametrul firului0.8 mm
Lungime6 mm
  • Disponibil – Data livrării la cerere