Referințe
Gutekunst:5.00X63.00X275.00D
Rubix:d1202119
Producator:D-342



Detalii produs : 5.00X63.00X275.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 5.00X63.00X275.00D
Compression spring, tolerance L0 (L0tol): 7.26 mm, spring pitch (s): 31.765 mm, spring rate (R): 2.996 N/mm, smallest length of spring (LN): 66.87 mm, largest range of spring (SN): 208.13 mm, bend length (LK): 0 mm, maximum force of spring (FN): 623.5 N, tolerance Fn (Fntol): 31.1 N, smallest length dyn. Load (Lndyn): 74.06 mm, largest spring travel path dyn. Load (Shdyn): 84.11 mm, maximum force dyn. (Fndyn): 601.9 N, tolerance Fndyn (Fndtol): 30.78 N,
Informații tehnice
atribute
| Logistic Greutate | 328 g |
|---|---|
| Diametrul exterior | 68 mm |
| Diametrul firului | 5 mm |
| Lungime | 275 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
