Referințe
Gutekunst:0.20X2.30X20.00D-VA
Rubix:d1201123
Producator:VD-006E



Detalii produs : 0.20X2.30X20.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.20X2.30X20.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.23 mm, spring pitch (s): 1.182 mm, spring rate (R): 0.07 N/mm, smallest length of spring (Ln): 4.88 mm, largest range of spring (sn): 15.12 mm, bend length (Lk): 16.69 mm, maximum force of spring (Fn): 1.058 N, tolerance Fn (Fntol): 0.1 N, smallest length dyn. Load (Lndyn): 5.37 mm, largest spring travel path dyn. Load (Shdyn): 7.19 mm, maximum force dyn, (Fndyn): 1.024 N, tolerance Fndyn (Fndtol): 0.1 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 2.5 mm |
| Diametrul firului | 0.2 mm |
| Lungime | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
