Referințe
Gutekunst:0.55X2.95X8.40D-VA
Rubix:d617287
Producator:VD-090O




rezumat tehnic
| Diametrul exterior | 3.5 mm |
|---|---|
| Diametrul firului | 0.55 mm |
| Lungime | 8.4 mm |
Detalii produs : 0.55X2.95X8.40D-VA GUTEKUNST - 0.55X2.95X8.40D-VA GUTEKUNST
Compression spring stainless, tolerance L0 (L0TOL): 0.3 mm, spring pitch (s): 1.427 mm, spring rate (R): 5.671 N/mm, smallest length of spring (Ln): 4.56 mm, largest range of spring (sn): 3.85 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 21.833 N, tolerance Fn (Fntol): 2.01 N, smallest length dyn. Load (Lndyn): 4.78 mm, largest spring travel path dyn. Load (Shdyn): 1.27 mm, maximum force dyn, (Fndyn): 20.529 N, tolerance Fndyn (Fndtol): 1.99 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 3.5 mm |
| Diametrul firului | 0.55 mm |
| Lungime | 8.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere